RMC Metallic Conduit, 1-1/4 in Trade Size, 10 ft, 316 Stainless Steel, Polished, Gray
Mfr # S61210CT00
Zoro # G3463735
product price:Â $712.99
/ea
Item requires special delivery charges. A $21.25 per item surcharge will be applied.
Key Features
Conduit Type
RMC
Nominal Length
10 ft
Material
316 Stainless Steel
Finish
Polished
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S61210CT00
Zoro #
G3463735
UPC #
847656000134
Country of Origin
China
Dimensions
Trade Size
1-1/4 in
Nominal Length
10 ft
Nominal Outside Dia.
1 21/32 in
Wall Thickness
0.4 in
Inside Dia.
1 3/8 in
Outside Diameter
1.66 in
Details
Item
Metallic Conduit
Conduit Type
RMC
Material
316 Stainless Steel
Finish
Polished
Color
Gray
Special Features
Includes (1) Coupling, Standard NPT Threads Allow for Trouble-Free Installation
Standards
Full NEC Compliance, UL File #E230584, UL/CUL Listed,UL 6A and ANSI C80.1
Metallic Conduit Style
Conduit
Wet Location
Yes
Max. Operating Temp.
1,600 Degrees F
Thread Type
NPT
Weight
21.62 lb
Connection Type
Threaded
Conduit Style
Conduit
Thread Gender
Male
Min. Operating Temp.
-150 Degrees F
Description
Metallic Conduit (RMC), Heavy-Wall, 316 Stainless Steel, Trade Size 1 1/4 in, Inside Diameter 1.38 in, Outside Diameter 1.66 in, Wall Thickness 0.4 in, Nominal Length 10 ft, Conduit Type RMC, Gray, Conduit Style Conduit, Full NEC Compliance, UL File #E230584, UL/CUL Listed,UL 6A and ANSI C80.1, Connection Type Threaded, Finish Polished, Max. Operating Temp. 1,600 Degrees F, Min. Operating Temp. -150 Degrees F, Overall Length 9 15/16 ft, Thread Gender Male, Thread Type NPT, Weight 21.62 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.