1/4" FPT x MPT Gray PVC Ball Cone Spring Check Valve

  • Mfr # PVC CHK 426-4F4M-B

  • Zoro # G3464124


product price:  $18.29
/ea

Key Features

Pipe Size
1/4"
Hex Size
1"
Connection Type
FPT x MPT
Connection
FPT x MPT
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVC CHK 426-4F4M-B
Zoro #
G3464124
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size
1/4"
Hex Size
1"
Length
2 29/32 in
Pipe or Tube Size - Check Valves
1/4 in
Size
1/4"
Width
1 in
Overall Height
1 in
Overall Length
2.99 in
Pipe or Tube Size
1/4 in
Connection Size - Side 1
1/4 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
1/4 in

Details

Connection Type
FPT x MPT
Connection
FPT x MPT
Body Material
PVC
Max. Pressure
125 psi
Mechanism and Body Design
Inline Ball Cone
Seal Material
Buna-N
Seat Material - Check Valves
PVC
Mounting Orientation - Check Valves
Horizontal, Vertical
Sub-Category
PVC
Full Flow - Valves
Yes
Item - Check Valves
Check Valve
Seal Material - Check Valves
Buna-N
Application - Valves
General Purpose
Max. Water Pressure - Valves
125 psi
Cracking Pressure - Check Valves
1.0 psi
Body Material - Valves
PVC
Mounting Position
Vertical or Horizontal
Cracking Pressure
1 psi
Max. Temp.
140 Degrees F
Material of Construction
PVC
Spring Material - Check Valves
Stainless Steel
Max. Water Pressure
125 psi
Max. Steam Pressure - Valves
Not Rated
Item
Ball Cone Spring Check Valve
Seat Material
PVC
Min. Temp. - Valves
-20 Degrees F
Max. Temp. - Valves
140 Degrees F
Spring Material
Hastelloy
Connection Type - Check Valves
MNPT x FNPT
Flow Design
Single
Standards
NSF 42
Mounting Orientation
Horizontal, Vertical
Seal
Buna
Type
Ball Cone Design
Vacuum Service Rating
Not Rated
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
3-A Standard Compliance
Not Rated
Valve Body Style
Inline
For Media
Chemicals
Check Mechanism Material
Stainless Steel
Connection Type - Side 1
NPT
Silent Check
Standard
Operating Temperature - Maximum
140 Degrees F
Connection Gender - Side 2
Male
Check Mechanism
Ball
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Operating
125 psi
Valve Series
426

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves PVC, Pipe or Tube Size 1/4 in, Connection Type MNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 125 psi, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Spring Material Stainless Steel, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.