Pump, Rotary Vane, SS, GPH: 330

  • Mfr # 115B330F31XX

  • Zoro # G3466513


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Relief Pressure Max. (PSI)
250 psi
GPH of Water @ 250 PSI
326 gph
Max. Temp. (F)
158 Degrees F
GPH of Water @ 150 PSI
328 gph
HP @ 250 PSI
1 1/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115B330F31XX
Zoro #
G3466513
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4.3 in
Overall Length
3.4 in
Overall Height
3.9 in
Discharge Connection Size
1/2 in
Media Intake Connection Size
1/2 in
Shaft Outer Diameter
1/2 in

Details

Item
Rotary Vane Pump
Relief Pressure Max. (PSI)
250 psi
GPH of Water @ 250 PSI
326 gph
Max. Temp. (F)
158 Degrees F
GPH of Water @ 150 PSI
328 gph
HP @ 250 PSI
1 1/4 hp
GPH of Water @ 100 PSI
330 gph
Inlet/Outlet NPTF (In.)
1/2 in
HP @ 100 PSI
3/4 hp
Min. Flow Rate (GPH)
326 gph
Relief Valve PSI Setting
200 psi
Shaft
303 Stainless Steel
HP @ 150 PSI
3/4 hp
GPH of Water @ 50 PSI
331 gph
HP @ 50 PSI
1/3 hp
External Relief
Required
Body Material
Stainless Steel
Max. Flow (GPH)
346 gph
By-Pass
No
GPH of Water @ 200 PSI
327 gph
HP @ 200 PSI
1 hp
GPH
330 gph
Mounting
Carbonator Clamp Style
Max. Pressure (PSI)
250 psi
Vane Material
Carbon
Shaft Material
303 Stainless Steel
Includes
Relief Valve
Standards
NSF, RoHS
Feet of Head - Maximum
6 ft of head
Seal Material
Carbon, Ceramic
Operating Temperature - Maximum
160 Degrees F
Viscosity - Maximum
100 cps
Media Intake Connection Type
FNPT
Includes Filter
No
Flow Rate @ 250 psi
326 gph
Flow Rate @ 50 psi
331 gph
Flow Rate - Minimum
326 gph
NSF 169 Listed
Yes
Discharge Connection Type
NPT
Flow Rate @ 100 psi
330 gph
Flow Rate - Maximum
330 gph
Compatible Motor Frame
48Y NEMA
Operating Pressure - Maximum
250 psi
Flow Rate @ 200 psi
327 gph
Flow Rate @ 150 psi
328 gph
Operating Temperature - Minimum
-4 Degrees F
For Media Type
No

Description

Rotary Vane Pump, Flow Rate - Maximum 330 gph, Feet of Head - Maximum 6 ft of head, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Not Applicable, NSF 169 Listed Yes, Operating Pressure - Maximum 250 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.