4 in x 3 in Butt Weld 304L Stainless Steel Concentric Reducer Schedule 40
Mfr # 4381016260
Zoro # G3468001
product price:Â $34.25
/eaKey Features
Pipe Size - Pipe Fitting
4" x 3"
Specific Fitting Shape
Concentric Reducer
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381016260
Zoro #
G3468001
UPC #
-
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
4" x 3"
Pipe Size (Fittings)
4" x 3"
Pipe Size
4" x 3"
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
4 in
Overall Length
4 in
Description
The ZORO SELECT - 4381016260 is a stainless steel concentric reducer designed to connect pipes of different diameters with centerline alignment. It is suitable for flow transition within specified pipe sizes. This component is intended for use in piping systems with specified configurations and helps ensure efficient flow management within specified piping systems.
Key Features:
- Made of 304L stainless steel for corrosion resistance and durability.
- Meets ASTM-A-403/A standards.
- Designed to connect 3-inch and 4-inch nominal pipe sizes.
- Fitting material: Metal, with a Schedule 40 pressure rating.
- Overall length: 4 inches.
- Connection type: Butt Weld on both ends.
- Material color: Silver.
- Intended for applications requiring specified pipe size transitions.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.