Shop ZORO SELECT

PipeNipple, SS, 1/2", NPTxNPT, 4"

  • Mfr # ZUSA-PF-1426
  • Zoro # G901772171

product price: 
$
15.49
/ea

Key Features

Material
Stainless Steel
Wall Thickness
0.109 in
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Pipe Weld Type
Electric Resistance Weld
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-1426
Zoro #
G901772171
UPC #
193005421045
Country of Origin
China
Item
Pipe Nipple
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Pipe Weld Type
Electric Resistance Weld
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side B Gender
Male
Side B Connection Type
Threaded
Metal Pipe Construction
Welded
Schedule
Schedule 40
Fitting Compatibility
Class 150
Thread Configuration
Threaded on Both Ends
Material Grade
304
Side B Thread Type
NPT
Side A Thread Type
NPT
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side A Connection Type
Threaded
Side A Gender
Male
Maximum Operating Pressure
150 psi @ 72 Degrees F
Maximum Operating Temperature
800.6 Degrees F
Minimum Operating Temperature
-4 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Thread Sealant Type
PTFE
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Wall Thickness
0.109 in
Nominal Pipe Size
1/2 in
Inside Diameter
5/8 in
Overall Length
4 in
Outside Diameter
27/32 in
Wire Rope Length
4 in
Length
4 in

Description

The ZORO SELECT - ZUSA-PF-1426 is a stainless steel nipple designed to connect two female-threaded fittings, valves, or pipes. Manufactured from 304-grade stainless steel rated for use with air, natural gas, non-potable water, propane, and steam, it is suitable for a variety of applications. This nipple is appropriate for use with Schedule 40 piping and features male NPT threads on both ends, rated for use within specified pressure ranges for joining, extending, or adapting piping runs. The welded pipe construction and electric resistance weld type contribute to its structural integrity.

Key Features:

  • Nominal Pipe Size: 1/2 inch; Inside Diameter: 5/8 inch; Outside Diameter: 27/32 inch
  • Overall Length: 4 inches
  • Wall Thickness: 0.109 inch
  • Maximum Operating Pressure: 150 psi at 72°F (specify conditions for use)
  • Maximum Steam Pressure: 150 psi at 360°F (specify conditions for use)
  • Threaded on Both Ends with Male NPT threads
  • Conforms to relevant standards (omit warranty statements)
  • Rated for use in environments with resistant properties: abrasion, chemical, corrosion, diesel, oil, and UV (within specified conditions)
  • Pipe Weld Type: Electric Resistance Weld

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.