PVC Wye and 45 Degrees Elbow, Hub, 2 in Pipe Size

  • Mfr # 1WJX5

  • Zoro # G3478465


product price:  $8.89
/ea

Key Features

Pipe Size - Pipe Fitting
2 in
Specific Fitting Shape
45 Degrees Elbow Wye
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WJX5
Zoro #
G3478465
UPC #
012871058585
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2 in
Pipe Size (Fittings)
2"
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 11/16 in
Fitting Side C Outside Diameter
2 11/16 in
Overall Length
4 7/16 in
Fitting Side B Outside Diameter
2 11/16 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side C Nominal Pipe Size
2 in
For Pipe Outside Diameter
2 3/8 in

Details

Specific Fitting Shape
45 Degrees Elbow Wye
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
Basic Pipe Fitting Shape
Wye
Item
Wye and 45 Degrees Elbow
Color
White
Pipe Fitting Schedule/Class
Schedule 40
Application
Drain, Waste and Vent
Max. Temp.
140 Degrees F
Standards
ASTM D1784, ASTM D2665, ASTM D3311, NSF 14
Fittings Sub-Category
Wyes
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
PVC
Specific Pipe Fitting Shape
45 Degree Elbow Wye
Temp. Range
-20 Degrees to 140 Degrees F
Maximum Operating Pressure
Gravity Flow
Fitting Side B Type
Socket
Fitting Side B Gender
Female
Includes Plug
No
For Pipe Schedule
40
Includes Seal
No
Schedule
Schedule 40
Fitting Side A Gender
Female
Fitting Side A Type
Socket
Fitting Side C Gender
Female
Includes Shield
No
Low Lead Compliance Level
Not Compliant
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
Socket

Description

Tee Wye and 45 Degrees Elbow, Hub Connection, Material of Construction PVC, Schedule 40, Color White, Standards Cell Class 12454, ASTM D-1784, Package Quantity 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.