Gate Valve, Class 300, 1/2 In., FNPT

  • Mfr # 1186 1/2

  • Zoro # G3481046


product price:  $135.09
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Connection Type
FNPT
Body Material
Bronze
Wedge Material
Bronze
Stem Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1186 1/2
Zoro #
G3481046
UPC #
697988580237
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Pipe Size - Valves
1/2"
Inlet to Outlet Length
2 1/4 in
Nominal Valve Size
1/2 in
Overall Length
2.25 in
Handle Height
4.31 in
Handle Diameter
2.5 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in

Details

Connection Type
FNPT
Body Material
Bronze
Item
Gate Valve
Wedge Material
Bronze
Stem Material
Bronze
Max. Cold Working Pressure - CWP
1000 psi
Valve Class
Class 300
Handle Material
Malleable Iron
Max. Water Pressure - CWP
1,000 psi
Valve Max. Fluid Temp.
550 Degrees F
Standards
MSS SP-80
Body Material - Valves
Bronze
Max. Working Steam Pressure - WSP
300 psi
Bonnet Style
Union
Top of Handle to Inlet Center
4 5/16 in
Handle Type
Wheel
Valve Stem Type
Non-Rising
Seal Material
Bronze
Stem Type
Non-Rising
Operating Temperature - Maximum
550 Degrees F
For Media
Gas, Oil, Water
Connection Type - Side 1
NPT
Coefficient of Volume (Cv)
17.6
Wedge Style
Solid
Seat Material
Stainless Steel
Connection Gender - Side 1
Female
Bonnet Material
Bronze
Maximum Pressure - Operating
1,000 psi
Connection Gender - Side 2
Female
Maximum Pressure - Steam
300 psi
Connection Type - Side 2
NPT
Operating Temperature - Minimum
-40 Degrees F

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 300 psi, Coefficient of Volume (Cv) 17.6, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Stainless Steel, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Union, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.