2-1/2" NOM C Copper Union

  • Mfr # 733

  • Zoro # G3488877


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
C x C
Tube Size
2-1/2"
Outside Dia.
2-5/8"
Max. Pressure
336 psi @ 100 Degrees F
Specific Fitting Shape
Union
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
733
Zoro #
G3488877
UPC #
039923379474
Country of Origin
United States

Dimensions

Tube Size
2-1/2"
Outside Dia.
2-5/8"
Fitting Side B Copper Tube Size
2 1/2 in
Fitting Side A Tube Outer Diameter
2 5/8 in
Fitting Side B Tube Outer Diameter
2 5/8 in
Fitting Side A Copper Tube Size
2 1/2 in
Fitting Side 2 Tube Outer Diameter
2 5/8 in
Fitting Side 1 Tube Outer Diameter
2 5/8 in
Fitting Side 1 Copper Tube Size
2 1/2 in
Fitting Side 2 Copper Tube Size
2 1/2 in

Details

Fitting Connection Type
C x C
Max. Pressure
336 psi @ 100 Degrees F
Item
Union
Specific Fitting Shape
Union
Temp. Range
-20 Degrees to 400 Degrees F
Specific Pipe Fitting Shape
Union
Tube Fitting Material
Cast Copper
Standards
ASME B16.18, ASTM B584, ISO 9001
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
C x C
Basic Pipe Fitting Shape
Union
Pipe Fitting Material
Cast Copper
Maximum Operating Pressure
336 psi @ 100 Degrees F
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
20 Degrees F
Material Grade
C84400
Fitting Side A Connection Type
Cup
Resistance Properties
Dezincification-Resistant
Application
Air, Non-Potable Water
Fitting Material
Cast Copper
Fitting Side B Connection Type
Cup
Fitting Shape
Union
Connector Type
Union
Operating Temperature - Minimum
-20 Degrees F
For Media Type
Air, Non-Potable Water
Operating Pressure - Maximum
336 psi
Operating Temperature - Maximum
400 Degrees F
Fitting Side 2 Connection Type
FTG
Fitting Side 1 Connection Type
Cup

Description

Sweat Fitting Union, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 2 1/2 in, Fitting Material Cast Copper, Fitting Side A Tube Outer Diameter 2 5/8 in, Fitting Side B Tube Outer Diameter 2 5/8 in, Maximum Operating Pressure 336 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Union

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.