1/2" FNPT x MNPT Nickel Brass Mini Ball Valve Inline

  • Mfr # G-MVFP-50M

  • Zoro # G3495256


product price:  $16.35
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-MVFP-50M
Zoro #
G3495256
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Overall Length
1.69 in
Thread Size
1/2 in
Handle Length
0.75 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x MNPT
Item
Mini Ball Valve
Features
1/4 Turn Shut-Off
Temp. Range
0 Degrees to 200 Degrees F
Body Material
Brass
Stem Material
Nickel-Plated Brass
Handle Material
Composite
Handle Type
Wedge
Ball Valve Product Group
Manual
Seat Material
PTFE
Stem Type
Blowout Resistant
Max. Pressure
190 PSI CWP
Seal Material
PTFE
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Connection Gender - Side 2
Female
Handle - Locking
Non-Locking
Connection Type - Side 2
NPT
Vented Ball Valve
Non-Vented
Maximum Pressure - Combustible Gas
Not Rated
Vacuum Service Rating
29.9 in Hg
Connection Gender - Side 1
Male
Coefficient of Volume (Cv)
18.55
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
200 Degrees F
Maximum Pressure - Steam
150 PSI
Color - Valve Handle
Blue

Description

Manual Two-Way Ball Valve, Body Material Nickel-Plated Brass, For Media Air, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 190 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.