Solenoid Valve, 2-Way, 2-Position, Normally Open, 1/2 in Pipe Size, 120V AC, High Flow, Brass, NBR

  • Mfr # EF8210G034

  • Zoro # G3500016


product price:  $419.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF8210G034
Zoro #
G3500016
UPC #
094701550285
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Overall Width
2-5/16 in
Center Line Pipe Center Size
3-7/16 in
Overall Length
2-3/4 in
Overall Height
4-3/8 in
Orifice Diameter
5/8 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Water, 125 psi Light Oil
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Valve Design
2-Way/2-Position
Body Material
Brass
Electrical Connections
1/2 in Conduit Hub
Coil Enclosure
Explosion Proof, Watertight
Coil Insulation Class
F
Standards
UL Listed
Includes Seal
Yes
Thread Type
NPT
Operating Pressure Differential Water - Maximum
150 psi
Response Time
1 sec
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Light Oil - Minimum
0 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Steam - Maximum
Not Rated
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Water - Minimum
0 psi
Ambient Temperature - Maximum
140 Degrees F
Mounting Orientation
Vertical
Wattage
10.1 W
Ambient Temperature - Minimum
14 Degrees F
Includes Coil
Yes
Operating Pressure Differential Light Oil - Maximum
125 psi
Coefficient of Volume (Cv)
4
Frequency
50 Hz, 60 Hz
Valve Positions
2-Position
Fluid Temperature - Maximum
180 Degrees F
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi

Description

The ASCO EF8210G034 is a normally open, pilot-operated solenoid valve that controls flow of air, inert gases, light oil, and water. It is constructed with a brass body and uses an energized coil to move a plunger or poppet, opening or closing the flow path. The valve features a 2-way, 2-position flow path with 1/2 in NPTF inlet/outlet ports. Ambient operating temperature range: 14°F to 140°F; fluid temperature range: up to 180°F.

Key Features:

  • Valve Design: 2-Way/2-Position, Normally Open configuration
  • Valve Type: High Flow, Pilot Operated
  • Media Compatibility: Air, Inert Gas, Light Oil, Water
  • Body Material: Brass
  • Nominal Pipe Size: 1/2 in with NPTF inlet and outlet connections
  • Operating Pressure Differential: Maximum 150 psi (Air/Inert Gas, Water), 125 psi (Light Oil); Minimum 0 psi
  • Electrical: 120V AC, 10.1 W power consumption, Coil Insulation Class F
  • Coil Enclosure: Explosion Proof, Watertight with 1/2 in Conduit Hub electrical connection
  • Environmental Rating: Indoor and Outdoor use
  • Seal Material: NBR
  • Orifice Diameter: 5/8 in
  • Dimensions: Overall Length 2-3/4 in, Width 2-5/16 in, Height 4-3/8 in
  • Response Time: 1 second
  • Includes Coil and Seal components
  • Mounting Orientation: Vertical
  • Standards: UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.