CAD Drawings
Download CAD Files
Power Distribution Block, Open, 3 Pole, 175 A Copper, 600 V AC/DC, Surface Mount
Mfr # 9080LBA362106
Zoro # G3547214
CAD Available
product price:Â $134.99
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
175 A
Maximum Current - Aluminum Conductor
135 A
Maximum Voltage
600 V AC/DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9080LBA362106
Zoro #
G3547214
UPC #
785901132615
Country of Origin
United States
Dimensions
Depth
2.06 in
Width
2.9 in
Length
5.37 in
Overall Width
5.38 in
For Load Copper Wire Size - Minimum
14 AWG
For Line Copper Wire Size - Maximum
2/0 AWG
Overall Depth
2.06 in
For Load Aluminum Wire Size - Minimum
14 AWG
For Line Copper Wire Size - Minimum
14 AWG
Overall Length
2.9 in
For Load Aluminum Wire Size - Maximum
4 AWG
For Line Aluminum Wire Size - Maximum
2/0 AWG
For Load Copper Wire Size - Maximum
4 AWG
For Line Aluminum Wire Size - Minimum
14 AWG
Wire Strip Length
Load 0.38 in top; Load 0.75 in bottom; Line 0.69 in
Description
Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2/0 AWG, Load Connections/Pole 6, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 4 AWG, Maximum Current - Copper Conductor 175 A, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 3, Overall Depth 2.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.