Traffic Cone, PVC, Not Applicable, 12 in Height, 1.7 lb, Orange

  • Mfr # 6FGZ0

  • Zoro # G3553252


product price:  $8.69
/ea

Key Features

Color
Orange
Material
PVC
Height
12 in
Weight
1.7 lb
Outside Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6FGZ0
Zoro #
G3553252
UPC #
190735540374
Country of Origin
Multiple

Dimensions

Height
12 in
Outside Diameter
6 in
Base Dimension
8 in
Storage Size Width
8 in
Storage Size Length
8 in
Base Width
8 in
Cone Outside Diameter - Bottom
6 in
Base Length
8 in

Details

Item
Traffic Cone
Color
Orange
Material
PVC
Weight
1.7 lb
Standards
MUTCD, NCHRP-350
Traffic Cone Shape
Standard
Base Color
Black
Retroreflective Collar
No
Grabber Top
No
Traffic Cone Product Group
Traffic Cones
Base Shape
Square
Recessed Collar
No
Base Material
PVC
Meets MUTCD Requirements
No
Legend
Blank
Number of Reflective Stripes
0
Includes Reflective Striping
No
Cone Weight
1.7 lb
Cone Style
Standard
Collapsible
No

Description

Traffic Cone, Base Color Black, Product Type Traffic Cone, Cone Height 12 in, Cone Color Orange, Includes Reflective Striping No, Cone Material PVC, Legend Blank, Base Length 8 in, Base Width 8 in, Number of Reflective Stripes 0, Height of Reflective Stripe Not Applicable, Reflective Grade Not Applicable, Collapsible No, Base Material PVC, Cone Weight 1.7 lb, Base Shape Square, Cone Outside Diameter - Bottom 6 in, Cone Style Standard, Meets MUTCD Requirements No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.