Shop INTERSTATE SAFETY
See all product information
Create Account
45 Inch HDPE Delineator Post with 13lbs Base - Orange
- Mfr # 50145
- Zoro # G823363297
product price:Â
$
25.19
/ea
Key Features
Base Material
Heavy-Duty Rubber Base
Height
45 in
Material
Injection-Molded PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50145
- Zoro #
- G823363297
- UPC #
- 791674024378
- Country of Origin
- China
Dimensions
- Height
- 45 in
Details
- Base Material
- Heavy-Duty Rubber Base
- Item
- Traffic Cone
- Material
- Injection-Molded PVC
Description
The Interstate Safety 50145 45" HDPE Delineator Post is designed to provide clear lane separation and visual guidance in roadway, construction, parking, and work zone environments. Its safety orange HDPE post with a 10" high-reflective white band improves visibility in both daytime and low-light conditions. A 13 lb hex-shaped rubber base with a wide footprint helps maintain stability during use while allowing the post to be easily removed or repositioned as needed. The drop-in design supports tool-free set-up and flexible traffic control layouts for temporary or semi-permanent installations. Built for repeated handling and outdoor exposure, this delineator post is well suited for municipal crews, contractors, and traffic control professionals who require dependable guidance and modular site management.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.