Full Face Respirator, 9000, Not Rated, Bayonet, Size, L 0 Cartridges Included
Mfr # 9003
Zoro # G3560006
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI Z87+, NIOSH
Facepiece Material
Thermoplastic Elastomer
Cartridges Included
No
Configured For
Cartridges
Head Harness Material
Thermoplastic Elastomer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9003
Zoro #
G3560006
UPC #
092311900308
Country of Origin
Taiwan, Province of China
Dimensions
Mask Size
L
Size
L
Details
Item
Full Face Respirator
Standards
ANSI Z87+, NIOSH
Facepiece Material
Thermoplastic Elastomer
Cartridges Included
No
Configured For
Cartridges
Head Harness Material
Thermoplastic Elastomer
Respirator Connection Type
Bayonet
Typical Application
General Industry
Number of Cartridges Included
0
Series
9000
NIOSH Rating
Not Rated
Full Face Suspension Type
4 pt
Disposable/ Reusable
Reusable
Includes
Facepiece Only
Number of Suspension Points
4
For Use With
Moldex Approved Chemical Cartridges And Particulate Filters
Description
Full Face Respirator, 9000 Series, L, Cartridges Included No, Facepiece Material Thermoplastic Elastomer, Respirator Connection Type Bayonet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.