Power Distribution Block, 3 Pole, 350 A Copper, 600 V AC/DC, Surface Mount

  • Mfr # 9080LBA363206

  • Zoro # G3573209

CAD Available

product price:  $159.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Maximum Current - Copper Conductor
350 A
Maximum Current - Aluminum Conductor
270 A
Maximum Voltage
600 V AC/DC
Number of Poles
3
Line Connections/Pole
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9080LBA363206
Zoro #
G3573209
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Length
4 in
Depth
2.61 in
Wire Strip Length
Load 0.44 in top; Load 0.75 in bottom; Line 1.06 in
For Line Aluminum Wire Size - Maximum
2/0 AWG
For Line Aluminum Wire Size - Minimum
14 AWG
For Load Aluminum Wire Size - Minimum
14 AWG
For Line Copper Wire Size - Minimum
14 AWG
For Load Copper Wire Size - Maximum
4 AWG
For Line Copper Wire Size - Maximum
2/0 AWG
For Load Copper Wire Size - Minimum
14 AWG
For Load Aluminum Wire Size - Maximum
4 AWG

Details

Item
Power Distribution Block
Maximum Current - Copper Conductor
350 A
Maximum Current - Aluminum Conductor
270 A
Maximum Voltage
600 V AC/DC
Number of Poles
3
Line Connections/Pole
2
Load Connections/Pole
6
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Housing Material
Phenolic
Maximum Operating Temperature
302 Degrees F
Mounting Type
Surface Mount
Standards
CE; UL Recognized E60616 CCN XCFR2; CSA File 70361 Class 6228 01
Min. Operating Temp.
-40°F
Short Circuit Current Rating
65 kA
Features
Mercury Free
Product Compatibility
9080LB33
Number of Cables
line 2 , AWG 14...AWG 2/0, copper or aluminium, load 6 , AWG 14...AWG 4, copper or aluminium
[Ue] Rated Operational Voltage
600 V AC/DC
Ambient Air Temperature For Operation
-40-302°F
Range of Product
9080LB
[Ics] Rated Service Breaking Capacity
100 kA UL 508 A
CAD Available
Yes

Description

Linergy power distribution block,3 pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.