Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

1/2 END CAP (Discontinued)

  • Mfr # 643-003HC
  • Zoro # G3573650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
643-003HC
Zoro #
G3573650
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Nominal Pipe Size
1/2 in

Details

Item
Cap
Standards
AB1953, cUPC, IAPMO Listed, NSF/ANSI 61
Color
White
Specific Fitting Shape
End Cap
Pipe Fitting Material
Plastic

Description

End Cap, 1/2 in Nominal Pipe Size, Plastic, White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.