Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05937
Zoro #
G3574405
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1 1/4 in
Outside Diameter
1 1/4 in
Details
Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
PVC
Fitting Connection Type
NPT
Basic Pipe Fitting Material
Plastic
Item
Cleanout Plug
Standards
ASTM D2665, D1784, D331, F1498, Meets NSF 14
Color
White
Plug Construction
Solid
Plug Drive Style
Square
Description
Square Head Plug, 1 1/4 in Nominal Pipe Size, PVC, NPT, 1 1/4 in Outside Diameter, Plug Construction Solid, Plug Drive Style Square, White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.