3" Close Black Pipe Nipple Sch 40

  • Mfr # 0330045204

  • Zoro # G3593387


product price:  $26.79
/ea

Key Features

Pipe Size - Nominal
3 in
Overall Pipe Length
Close Thread
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0330045204
Zoro #
G3593387
UPC #
690291350726
Country of Origin
United States

Dimensions

Pipe Size - Nominal
3 in
Overall Pipe Length
Close Thread
Pipe Size (Fittings)
3"
Wall Thickness
0.203 in
Outside Dia.
3 1/2 in
Inside Dia.
3 1/16 in
Pipe Size (Nominal)
3"
Inside Diameter
3 1/16 in
Nominal Pipe Size
3 in
Outside Diameter
3 1/2 in
Overall Length
2-5/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Welded
Max. Steam Pressure
150 psi WSP @ 360 Degrees F
Pipe Fitting Connection Type
MNPT x MNPT
Standards
ASTM A53 Type F, ASTM A733, Grade A
Metal Detectable
Yes
Item
Nipple
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Schedule 40
Side B Gender
Male
Thread Configuration
Fully Threaded
Thread Type
NPT
Side B Thread Type
NPT
Side A Gender
Male
Application
Air, Gas, Non-Potable Water, Oil, Steam
Fitting Compatibility
Schedule 40
Material
Steel
Material Grade
Grade A
Side A Connection Type
Close Thread
Maximum Operating Pressure
300 psi @ 150 Degrees F
Side B Connection Type
Close Thread
Metal Pipe Construction
Welded
Finish/Coating
Black Anodized
Side A Thread Type
NPT
Maximum Steam Pressure
150 psi @ 360 Degrees F
Schedule
Schedule 40
Manufacture Location
Made in USA*

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Fitting Compatibility Not Applicable, Inside Diameter 3 1/16 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 3 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.