Anchor Coupling Brass Anchor Coupling, 1/4 in Female NPT X 1/4 in Male UNF

  • Mfr # 6AZC1

  • Zoro # G3608306


product price:  $7.89
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Anchor Coupling
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6AZC1
Zoro #
G3608306
UPC #
190735934821
Country of Origin
India

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Fitting Length
1 1/2 in
Pipe Fitting Length
1-1/2"
Overall Length
1 1/2 in
Pipe Size
1/4"
Thread Size
1/4-18
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Anchor Coupling
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Item
Anchor Coupling
Max. Pressure
1200 psi
Basic Fitting Shape
Coupling
Standards
ASME B1.20.3, SAE J530
Temp. Range
-65 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Coupling
Color
Yellow
Fitting Side B Pipe Threading
16
Fitting Side B Type
UNF
Fitting Side A Type
NPT
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side B Gender
Male
Class
Class 150
Fitting Side A Pipe Threading
18
Includes Pre-Applied Thread Sealant
No

Description

Anchor Coupling, Brass, Class Class 150, 1/4 in, Female, NPT, 18, 1/4 in, Male, UNF, 16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.