Hercules Banquet Chair, Black Back, 17-1/4 in W 20-1/4" L 38" H, Fixed, Fabric Seat

  • Mfr # FD-C01-SILVERVEIN-S076-GG

  • Zoro # G3610070


product price:  $57.85
/ea

Key Features

Arm Style
Fixed
Seat Material
Fabric
Overall Height
38"
Overall Width
17-1/4 in
Overall Depth
20-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD-C01-SILVERVEIN-S076-GG
Zoro #
G3610070
UPC #
847254009171
Country of Origin
China

Dimensions

Overall Height
38"
Overall Width
17-1/4 in
Overall Depth
20-1/4"
Seat Width
15.50"
Back Width
15.50"
Back Height
19"
Width
17-1/4"
Seat Height Max.
18.25"
Seat Depth
16"
Height
38"
Depth
20.3"

Details

Item
Banquet Chair
Arm Style
Fixed
Seat Material
Fabric
Back Color
Black
Back Material
Fabric
Frame Material
16 ga. Steel
Backrest
Crown Back
Color
Black Dot Patterned Fabric/Silver Vein Frame
Series
Hercules
Standards
CAL 117
Features
Upholstered Seat, Non-marring Floor Glide, Double Braced, Upholstered Back
Frame Color
Silvervein
Shape
Four-legged
Assembly
No
Weight Capacity
500 lb.
Office Chair Style
Banquet Chair
Material
Foam; Back, Seat: Fabric
Style
Guest Chair

Description

Black Fabric Banquet Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.