135 Degree Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 1mm-13mm

  • Mfr # 47925

  • Zoro # G3617056


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
25
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
Metal Drill Index
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47925
Zoro #
G3617056
UPC #
662355479254
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
1 mm to 13 mm by 0.5 mm
Depth:Dia. Ratio
4xD
Sizes Included
1.00mm, 1.50mm, 2.00mm, 2.50mm, 3.00mm, 3.50mm, 4.00mm, 4.50mm, 5.00mm, 5.50mm, 6.00mm, 6.50mm, 7.00mm, 7.50mm, 8.00mm, 8.50mm, 9.00mm, 9.50mm, 10.00mm, 10.50mm, 11.00mm, 11.50mm, 12.00mm, 12.50mm, 13.00mm
Depth x Dia. Ratio
4xD
Shank Dia.
197/5000 in
Smallest Drill Bit Size
1 mm
Drill Length Class
Jobber-Length
Largest Drill Bit Size
13 mm
Drill Bit Sizes Included
1 mm, 1.5 mm, 10 mm, 10.5 mm, 11 mm, 11.5 mm, 12 mm, 12.5 mm, 13 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, 7 mm, 7.5 mm, 8 mm, 8.5 mm, 9 mm, 9.5 mm
Overall Length
1 11/32 in, 1 9/16 in, 1 15/16 in, 2 15/64 in, 2 13/32 in, 2 49/64 in, 2 61/64 in, 3 5/32 in, 3 25/64 in, 3 21/32 in, 3 63/64 in, 4 19/64 in, 4 39/64 in, 4 59/64 in, 5 15/64 in, 5 19/32 in, 5 61/64 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
25
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
Metal Drill Index
Drill Bit Grouping
Drill Bit Set
List Number
550ASP
Point Type
P3 Split Point
Standards
NAS 907 Type B
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Number of Drill Bits
25
Drill Bit Point Type
Split Point
Measurement System
Metric
Material - Machining
Cobalt
Shank Type - Machining
Straight
Aircraft Drill
Yes
Material Grade - Machining
M42
Finish - Machining
Straw/Bronze
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Drill Bit Case Type
Metal Index
Primary Material Application ISO Code
K, M, N, P
Number of Flutes
2
Spiral Direction
Right Hand
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 25, Drill Bit Point Angle 135 Degrees , Material - Machining Cobalt, Finish - Machining Straw/Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.