Process Compound Gauge, 30 to 0 to 30 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 451379SSL04LVAC/30#

  • Zoro # G3629787


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451379SSL04LVAC/30#
Zoro #
G3629787
UPC #
723259023193
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Depth
3.375 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
10 yr
Bolt Circle Diameter
5.375 in
Case Diameter
5.812 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Compound Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Refrigeration, Mining, Oil and Gas Industry, Power Industries, Turbines and Compressors, Water Purification or Irrigation, Water Pressure Testing
Gauge Case Material
Aluminum
Series
1379
Lens Material
Glass
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Case Color
Black
Gauge Filled With
Glycerin
Graduations
10 in Hg, 5 psi
Calibration Certificate Included
No
For Use With
Media Compatible with Bronze
Gauge Primary Range Smallest Graduation
3/3
Smallest Graduation
3 in Hg, 3 psi
Gauge Application
Test
Case Material
Aluminum
Socket Material
316L Stainless Steel
Wetted Materials
Stainless Steel
Connection Type
MNPT
Standards
ASME, CE, CRN, UKCA
Primary Pressure Scale Color
Black
Compatible Process Media
Chemical and Petrochemical, Metals, Natural Gas and LNG, Oil and Gas, Water and Wastewater
Case Construction
Solid Front with Pressure Relief Back
Field Fillable
Yes
Dry Dampening Feature
None
Pressure Range Type
Compound
Pointer Characteristics
Micrometer Adjustable
Process Temperature Range
20 Degrees to 150 Degrees F
Includes Vent Plug
No
Pointer Color
Black
Cleaned for Oxygen Service
No
Non-Sparking
No
Includes Mounting Hardware
No
Sensor Material
316L Stainless Steel
Includes Calibration Certificate
No
Dial Face Material
Aluminum
Sensor Type
Bourdon Tube
Case Finish
Epoxy Coated
Ambient Operating Temperature Range
20 Degrees to 150 Degrees F (-7 Degrees to 66 Degrees C)
Removable Bezel
No
Movement Type
Rotary
Bezel Material
Polypropylene
Accuracy Grade
ASME B40.100 Grade 2A
Primary Scale Minor Graduations
3
Process Connection Gender
Male
Movement Material
400 Stainless Steel
Freeze Resistant Movement
No
Panel Mount Characteristics
3 0.218 Dia Holes on 5 3/8 Dia Bolt Circle
Scale Type
Single
Dial Color
White
Pressure Gauge Type
Process Pressure Gauge
Accuracy Scale
Full Scale
Pointer Material
Aluminum
Vibration Resistance
Liquid-Filled
Gauge Case Liquid
Glycerin
Maximum Pressure
30
Operating Temperature Range
0 Degrees to 150 Degrees F
Case Liquid
Glycerin
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Operating Temperature - Minimum
20 Degrees F
Compatible with Brand
Universal
Primary Scale Color
Black
Primary Scale Pressure Measurement - Maximum
30 psi
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
NEMA Enclosure Rating
4X
IP Rating
IP66
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
20 Degrees F
Operating Temperature - Maximum
150 Degrees F

Description

Process Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.