29PC 135 Degree Heavy-Duty Cobalt Screw Machine Drill Set Chicago-Latrobe 559 Straw HSS-CO 1/16-1/2x1/64

  • Mfr # 69853

  • Zoro # G3639964


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt Steel
Includes
Metal Drill Index
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69853
Zoro #
G3639964
UPC #
662355698532
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional Inch
Sizes Included
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"
Drill Sizes
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64" and 1/2"
Drill Bit Size
1/16 in to 1/2 in by 64ths
Depth x Dia. Ratio
4xD
Smallest Drill Bit Size
1/16 in
Largest Drill Bit Size
1/2 in
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit Set
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt Steel
Includes
Metal Drill Index
List Number
559
Point Type
Split Point
Number of Flutes
2
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Material - Machining
Cobalt
Material Grade - Machining
Heavy Duty
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Number of Drill Bits
29
Finish - Machining
Straw
Shank Type - Machining
Straight
Drill Bit Case Type
Metal Index
Helix Angle - Minimum
21 Degrees
Spiral Direction
Right Hand
Helix Angle - Maximum
34 Degrees

Description

Screw Machine Drill Bit Set, Number of Drill Bits 29, 135 Degrees Drill Bit Point Angle, Cobalt, Straw, Drill Bit Sizes Included 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in, Fractional Inch, Drill Bit Point Type Split Point

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.