Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # 8262H020

  • Zoro # G3666887


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8262H020
Zoro #
G3666887
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Height
2-31/32 in
Center Line Pipe Center Size
2-1/4 in
Overall Width
1-11/16 in
Overall Length
1-9/16 in
Orifice Diameter
3/32 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
370 psi Air/Inert Gas, 160 psi Light Oil, 330 psi Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Body Material
Brass
Coil Enclosure
Without Junction Box, Watertight
IP Rating
IP66
Electrical Connections
1/2" Conduit w/18" Leads
Valve Design
2-Way/2-Position
Coil Insulation Class
F
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing and Many Others, Pumps
Standards
CSA, UL Listed
Includes Coil
Yes
Includes Seal
Yes
Mounting Orientation
Horizontal or Vertical
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Light Oil - Minimum
0 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Hot Water - Maximum
Not Rated
Thread Type
NPT
Coefficient of Volume (Cv)
0.21
Operating Pressure Differential Water - Minimum
0 psi
Operating Pressure Differential Air/Inert Gas - Maximum
370 psi
Ambient Temperature - Maximum
140 Degrees F
Valve Positions
2-Position
Operating Pressure Differential Light Oil - Maximum
160 psi
Wattage
6.1 W
Operating Pressure Differential Water - Maximum
330 psi
Response Time
1 sec
Fluid Temperature - Maximum
180 Degrees F
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi

Description

The ASCO 8262H020 is a 2-way, 2-position, normally closed solenoid valve with a direct acting operation type. It features a brass body and controls flow of air, inert gas, light oil, and water within the device's stated operating parameters. The valve includes the coil and seals needed for installation, and it can be mounted in either horizontal or vertical orientation. The device is rated for ambient temperatures ranging from 14°F to 140°F and fluid temperatures up to 180°F. Outdoor and indoor use; IP66 rating; CSA and UL listed; brass body with Buna-N seals indicating compatibility with corrosive media.

Key Features:

  • Valve Design: 2-Way/2-Position; Valve Positions: 2-Position; Valve Starting Configuration: Normally Closed
  • Body Material: Brass; Seal Material: NBR (Buna-N)
  • Connections: Inlet and Outlet are NPTF thread type; Nominal Pipe Size: 1/4 in; Center Line Pipe Center Size: 2-1/4 in
  • Operation Type: Direct Acting; Response Time: 1 sec
  • Flow Coefficient (Cv): 0.21; Orifice Diameter: 3/32 in
  • Operating Pressure Differential Maximums: 370 psi (Air/Inert Gas), 160 psi (Light Oil), 330 psi (Water); Minimum: 0 psi for these media
  • Electrical: Voltage 120V AC; Wattage 6.1 W; Coil Insulation Class F; Electrical Connections via 1/2 in Conduit with 18 in Leads; Coil Enclosure Without Junction Box, Watertight
  • Environmental Rating: Indoor/Outdoor; IP66; NEMA 4; brass body; Buna-N seals
  • Includes Coil: Yes; Includes Seal: Yes
  • Mounting Orientation: Horizontal or Vertical

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.