Solenoid Valve, 3-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 24V DC, Quick Closing, Brass

  • Mfr # EF8316H301

  • Zoro # G3674185


product price:  $947.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF8316H301
Zoro #
G3674185
UPC #
094714832446
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Length
4-1/16 in
Center Line Pipe Center Size
4-1/4 in
Overall Width
2-1/16 in
Overall Height
6 in
Orifice Diameter
5/16 in

Details

For Media
Air, Inert Gas
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
Quick Closing
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
130 psi Air/Inert Gas
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas
Item
Solenoid Valve
Body Material
Brass
Electrical Connections
1/2" Conduit w/18" Leads
Valve Design
3-Way/2-Position
Coil Insulation Class
F
Coil Enclosure
Explosion Proof, Watertight
Standards
UL Listed
Application
Controlling Air, Inert Gas, Liquids
Operating Pressure Differential Water - Maximum
Not Rated
Operating Pressure Differential Hot Water - Maximum
Not Rated
Thread Type
NPT
Environmental Rating
Hazardous, Indoor, Outdoor
Valve Positions
2-Position
Coefficient of Volume (Cv)
1.5
Wattage
0.55 W
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Air/Inert Gas - Maximum
130 psi
Includes Coil
Yes
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P, 7, 9
Operating Pressure Differential Steam - Maximum
Not Rated
Includes Seal
Yes
Fluid Temperature - Maximum
149 Degrees F
Operating Pressure Differential Light Oil - Maximum
Not Rated

Description

The ASCO EF8316H301 is a 3-way, 2-position direct acting solenoid valve designed to control the flow of air, inert gases, and liquids. It features a brass body and is equipped with a coil and seals. The valve operates in a normally closed configuration; no time-to-close specification provided. It supports a nominal pipe size of 1/4 inch with NPTF inlet and outlet connections, intended for industrial fluid control applications with 1/4 in nominal pipe size, NPTF inlet/outlet, 0–130 psi differential, and maximum fluid temperature 149°F.

Key Features:

  • Valve Design: 3-Way/2-Position with Normally Closed starting configuration
  • Operation: Direct Acting with Quick Closing characteristic
  • Body Material: Brass construction
  • Orifice Diameter: 5/16 in
  • Nominal Pipe Size: 1/4 in; Inlet and Outlet Connection Types: NPTF
  • Operating Pressure Differential: 0 to 130 psi for Air/Inert Gas
  • Fluid Temperature Maximum: 149°F
  • Media Compatibility: Air, Inert Gas, Liquids
  • Coil: Included with Explosion Proof, Watertight enclosure and Class F insulation
  • Electrical: 24V DC voltage, 0.55 W wattage, 1/2 in conduit with 18 in leads connection
  • Seal Material: NBR (Buna-N)
  • Environmental Ratings: Indoor, Outdoor, Hazardous locations
  • Overall Dimensions: Length 4-1/16 in, Width 2-1/16 in, Height 6 in
  • Standards: UL Listed
  • NEMA Enclosure Ratings: 3, 3S, 4, 4X, 6, 6P, 7, 9
  • Includes Seal: Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.