Solenoid Valve, 3-Way, 2-Position, Configurable, 1/4 in Pipe Size, 12V DC, Moderate Flow, NBR

  • Mfr # EF8314H301 12/DC

  • Zoro # G3704242


product price:  $488.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas
Valve Ways
3-Way
Valve Starting Configuration
Configurable
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF8314H301 12/DC
Zoro #
G3704242
UPC #
094714832286
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/4 in
Overall Length
1-5/8 in
Overall Height
4-3/8 in
Center Line Pipe Center Size
1-5/16 in
Overall Width
2 in
Orifice Diameter
1/16 in

Details

For Media
Air, Inert Gas
Valve Ways
3-Way
Valve Starting Configuration
Configurable
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
12V DC
Valve Type
Moderate Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
130 psi Air/Inert Gas
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas
Item
Solenoid Valve
Valve Design
3-Way/2-Position
Body Material
Stainless steel
Coil Insulation Class
F
Coil Enclosure
Explosion Proof, Watertight
Electrical Connections
1/2" Conduit w/18" Leads
Standards
UL Listed
Coefficient of Volume (Cv)
0.06
Operating Pressure Differential Hot Water - Maximum
Not Rated
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P, 7, 9
Valve Positions
2-Position
Operating Pressure Differential Water - Maximum
Not Rated
Operating Pressure Differential Light Oil - Maximum
Not Rated
Fluid Temperature - Maximum
149 Degrees F
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Environmental Rating
Indoor, Outdoor
Includes Seal
Yes
Operating Pressure Differential Steam - Maximum
Not Rated
Includes Coil
Yes
Wattage
0.55 W
Operating Pressure Differential Air/Inert Gas - Maximum
130 psi

Description

The ASCO EF8314H301 12/DC is a stainless steel solenoid valve featuring a direct acting mechanism with a 3-way/2-position valve design. It operates on 12V DC electrical supply and includes the necessary coil and seal components. Fluid compatibility: Air, Inert Gas. It has an orifice diameter of 1/16 inch. Coil enclosure rated Explosion-Proof and Watertight with a Class F coil insulation rating, supporting use in both indoor and outdoor conditions. The valve’s nominal pipe size is 1/4 inch, with NPTF inlet and outlet connections, and a configurable starting position.

Key Features:

  • Body Material: Stainless steel
  • Valve Design: 3-Way/2-Position, 2-Position
  • Operating Voltage: 12V DC
  • Coil enclosure rated Explosion-Proof and Watertight
  • Coil Insulation Class: F
  • Electrical Connections: 1/2 in Conduit with 18 in Leads
  • Fluid Compatibility: Air, Inert Gas
  • Maximum Fluid Temperature: 149°F
  • Maximum Operating Pressure Differential (Air/Inert Gas): 130 psi
  • Minimum Operating Pressure Differential (Air/Inert Gas): 0 psi
  • Orifice Diameter: 1/16 in
  • Nominal Pipe Size: 1/4 in
  • Inlet and Outlet Connection Type: NPTF
  • Includes: Coil and Seal
  • Flow characteristics defined by orifice diameter and differential pressure (orifice diameter: 1/16 in; differential pressure: 0–130 psi)
  • Overall Dimensions: Length 1-5/8 in, Width 2 in, Height 4-3/8 in
  • Seal Material: NBR
  • Standards: UL Listed
  • Environmental Rating: Indoor, Outdoor
  • Valve Starting Configuration: Configurable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.