
Clamp Meter, LCD, 600 A
Mfr # CMI-600
Zoro # G3713276
product price:Â $306.99
/ea
Free Shipping & Returns
Key Features
Digital/Analog
Digital
Max. AC Amps
600
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
600 V
Display
LCD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CMI-600
Zoro #
G3713276
UPC #
783310021919
Country of Origin
Taiwan, Province of China
Details
Item
Clamp Meter
Digital/Analog
Digital
Max. AC Amps
600
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
600 V
Display
LCD
Max. AC Volts
600 V
Non-Contact Voltage Detector
Yes
AC Current Accuracy
+/-1.9
Special Features
42 Segment Bar Graph
Diode Test
Yes
Peak Hold
Yes
Auto Ranging
Auto Ranging
Auto Power Off
Yes
Audible Continuity
Yes
Bar Graph
Yes
Data Hold
Yes
Includes
Carrying Case, Meter, Test Leads
Frequency Counter
50 to 400 Hz
Jaw Style
Clamp On
Display Type
LCD
Description
Clamp Meter, Audible Continuity Yes, Jaw Style Clamp On, Special Features 42 Segment Bar Graph, Data Hold Yes, Display Type LCD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.