29PC 118 Degree General Purpose Taper Length Drill Set Chicago-Latrobe 120 Steam Oxide HSS 1/16-1/2x1/64

  • Mfr # 69864

  • Zoro # G3713412


product price:  $341.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Dimension Type
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69864
Zoro #
G3713412
UPC #
662355698648
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Sizes Included
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"
Drill Bit Size
1/16 in to 1/2 in by 64ths
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
Drill Diameter Tolerance
+0.0000 in /-0.0005 in - +0.0000 in /-0.0010 in
Drill Length Class
Taper-Length
Maximum Drilling Depth
Variable
Drill Point Length
0.0000 in
Smallest Drill Bit Size
1/16 in
Largest Drill Bit Size
1/2 in

Details

Item
Taper Length Drill Bit Set
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Point Type
General Purpose
List Number
120
Flute Type
Spiral
Number of Flutes
2
Standards
Not Rated
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Finish - Machining
Black Oxide
Primary Material Application ISO Code
K, P
Helix Angle
28 Degrees
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Conventional Point
Material Grade - Machining
General Purpose
Series
120
Thread Direction
Right Hand
Helix Angle - Minimum
21 Degrees
Drill Bit Case Type
Drill Index
Number of Drill Bits
29
Helix Angle - Maximum
28 Degrees

Description

Taper Length Drill Bit Set, Number of Drill Bits 29, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Non-Coolant Through, Cutting Direction Right Hand, Depth:Dia. Ratio 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.