Straight Centrifugal High Head Pump, 1 HP

  • Mfr # 55JJ70

  • Zoro # G3721183


product price:  $382.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
1 hp
Voltage - Pumps
115/230V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55JJ70
Zoro #
G3721183
UPC #
-
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Compatible Intake Pipe Size
1 1/4 in
Compatible Discharge Pipe Size
1 in

Details

HP - Pumps
1 hp
Voltage - Pumps
115/230V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Max. Head
100 ft
Max. Pressure - Pumps
43 psi
Motor Enclosure - Pumps
Open Dripproof
Max. GPM @ Head
59 @ 10 ft
Item
Centrifugal Pump
Motor Enclosure
Open Dripproof
Phase
Single
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Flow Rate @ 30 ft of Head (Maximum)
51 gpm
For Use With Potable Systems
No
Flow Rate @ 50 ft of Head (Maximum)
43 gpm
Maximum Flow Rate
59 gpm
Best Efficiency Flow
34 gpm
Nameplate Voltage
115/230V AC
Flow Rate @ 80 ft of Head (Maximum)
25 gpm
Intake Type
NPT
Shut Off Pressure (Maximum)
43 psi
Maximum Feet of Head
100 ft
Flow Rate @ 15 ft of Head (Maximum)
57 gpm
Flow Rate @ 40 ft of Head (Maximum)
47 gpm
Flow Rate @ 10 ft of Head (Maximum)
59 gpm
Pump Housing Material
Cast Iron
Best Efficiency Head
70 ft
Horsepower
1 hp
Discharge Type
NPT
Flow Rate @ 60 ft of Head (Maximum)
39 gpm
Flow Rate @ 20 ft of Head (Maximum)
55 gpm

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 47 gpm, Flow Rate @ 60 ft of Head (Maximum) 39 gpm, Flow Rate @ 80 ft of Head (Maximum) 25 gpm, Maximum Feet of Head 100 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 59 gpm, Flow Rate @ 10 ft of Head (Maximum) 59 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.