Centrifugal Pump, 3 Ph, 230/460VAC

  • Mfr # 55JJ39

  • Zoro # G3723152


product price:  $893.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

HP - Pumps
3 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55JJ39
Zoro #
G3723152
UPC #
-
Country of Origin
India

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Compatible Discharge Pipe Size
1 1/2 in
Compatible Intake Pipe Size
2 in

Details

HP - Pumps
3 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Pressure - Pumps
36 psi
Max. Head
84 ft
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Amps
9.2/4.6
Best Efficiency Range GPM @ Head
97 to 131 gpm @ 72 to 62 ft
Phase
Three
Motor Enclosure
Totally Enclosed Fan Cooled
Discharge Pump Type
Centrifugal Pump
Item
Centrifugal Pump
Frame
182JM
Pump Housing Material
Cast Iron
Flow Rate @ 40 ft of Head (Maximum)
179 gpm
Flow Rate @ 60 ft of Head (Maximum)
137 gpm
Shut Off Pressure (Maximum)
36 psi
Nameplate Voltage
208-240/480V AC
Best Efficiency Head
62 to 72 ft
Discharge Type
NPT
Flow Rate @ 50 ft of Head (Maximum)
159 gpm
Flow Rate @ 30 ft of Head (Maximum)
197 gpm
For Use With Potable Systems
No
Intake Type
NPT
Best Efficiency Flow
97 to 131 gpm
Maximum Feet of Head
84 ft
Horsepower
3 hp

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 208-240/480V AC, Flow Rate @ 40 ft of Head (Maximum) 179 gpm, Flow Rate @ 60 ft of Head (Maximum) 137 gpm, Maximum Feet of Head 84 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 30 ft of Head (Maximum) 197 gpm, Flow Rate @ 50 ft of Head (Maximum) 159 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.