Coupling Coupling, 1-1/2" Pipe, FNPT, Malleable Iron, Class 300
Mfr # 0310539200
Zoro # G3727841
product price:Â $35.99
/eaKey Features
Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1-1/2"
Class
Class 300
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0310539200
Zoro #
G3727841
UPC #
690291027895
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
1-1/2"
Pipe Size - Pipe Fitting
1-1/2 in
Pipe Size
1-1/2"
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Description
Straight, Malleable Iron, Class Class 300, For Pipe Schedule Schedule 80, 1 1/2 in, Female, Threaded, 1 1/2 in, Female, Threaded, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.