PVC Threaded PVC Union, FNPT x FNPT, 1 in Pipe Size

  • Mfr # 858-010

  • Zoro # G3738452


product price:  $33.15
/ea

Key Features

Pipe Size - Pipe Fitting
1 in
Specific Fitting Shape
Union
Fitting Connection Type
FNPT x FNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
235 psi @ 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
858-010
Zoro #
G3738452
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1 in
Fitting Length
2.5625 in
Pipe Fitting Length
2-9/16"
Fitting Side A Nominal Pipe Size
1 in
Overall Length
2 9/16 in
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Union
Fitting Connection Type
FNPT x FNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
235 psi @ 73 Degrees F
Basic Pipe Fitting Shape
Union
Item
Threaded PVC Union
Pipe Fitting Material
PVC
Compliance
ANSI/NSF 61, ANNEX G/AB1953
Standards
ASTM D 2467
Max. Temp.
140 Degrees F
Basic Pipe Fitting Material
Plastic
Fittings Sub-Category
Unions
Fitting Side B Type
FPT
Fitting Side A Type
FPT

Description

Union, PVC, 1 in, FPT, 1 in, FPT, 2 9/16 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.