3/8" NPT Stainless Steel Spring Check Valve

  • Mfr # S800-3/8"

  • Zoro # G3769249


product price:  $56.25
/ea

Key Features

Pipe Size
3/8"
Connection Type
FNPT x FNPT
Body Material
CF8M 316 Stainless Steel
Pipe or Tube Size - Check Valves
3/8 in
Material of Construction
CF8M 316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S800-3/8"
Zoro #
G3769249
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3/8"
Pipe or Tube Size - Check Valves
3/8 in
Length
2 5/16 in
Width
1 11/32 in
Size
3/8"
Overall Height
1 11/32 in
Overall Length
2.31 in
Pipe or Tube Size
3/8 in
Nominal Valve Size
3/8 in
Connection Size - Side 1
3/8 in
Connection Size - Side 2
3/8 in

Details

Connection Type
FNPT x FNPT
Body Material
CF8M 316 Stainless Steel
Material of Construction
CF8M 316 Stainless Steel
Spring Material - Check Valves
Stainless Steel
Mechanism and Body Design
Inline Spring
Min. Temp. - Valves
0 Degrees F
Max. Steam Pressure - Valves
125 psi WSP
Mounting Orientation - Check Valves
Horizontal, Vertical
Flow - Valves
3.5 gpm
Item - Check Valves
Check Valve
Max. Water Pressure - Valves
800 psi
Connection Type - Check Valves
FNPT x FNPT
Seal Material
PTFE
Application - Valves
General Purpose
Full Flow - Valves
Yes
Max. Water Pressure
800 psi
Body Material - Valves
316 Stainless Steel
Spring Material
316 Stainless Steel
Max. Steam Pressure
125 psi WSP
Max. Pressure
800 psi WOG
Seal Material - Check Valves
PTFE
Cracking Pressure
0.5 psi
Item
Check Valve
Seat Material
PTFE
Flow
3.5 gpm
Max. Temp.
450 Degrees F
Flow Design
Single
Seat Material - Check Valves
PTFE
Sub-Category
Stainless Steel
Max. Temp. - Valves
352 Degrees F
Cracking Pressure - Check Valves
0.5 psi
Mounting Position
Any
Standards
ANSI B1.20.1
Mounting Orientation
Horizontal, Vertical
Seal
PTFE
Operating Temperature - Minimum
-4 Degrees F
Check Mechanism Material
316 Stainless Steel
Valve Ways
2-Way
Silent Check
Standard
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
3.5
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Maximum Pressure - Steam
125 psi
3-A Standard Compliance
Not Rated
Valve Body Style
Inline
For Media
Gas, Oil, Steam, Water
Connection Gender - Side 2
Female
Vacuum Service Rating
Not Rated
Includes Counterweight
No Counterweight
Operating Temperature - Maximum
400 Degrees F
Maximum Pressure - Operating
800 psi
Check Mechanism
Swing
Valve Series
S800

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 3/8 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material PTFE, Max. Temp. - Valves 352 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 800 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material PTFE, Spring Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.