Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432EUP-AC830P

  • Zoro # G3772571


product price:  $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WNMG432EUP-AC830P
Zoro #
G3772571
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0312"
Mounting Hole Dia.
0.203
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
10 Degrees
ISO Number
WNMG080408NUP
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
Super FF TiCN/Al2O3/TiN CVD
No. of Edges
6
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
WNMG432EUP-AC830P
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Mounting Style
Clamp
Relief Angle
0 Degrees
For Use With
MWLN, DWLN Toolholders, A-MWLN, D-DWLN Boring Bars
Steel (P) Compatibility
Yes
Coating Process
CVD
Clearance Angle
0 Degrees
Number of Cutting Edges
6
Shape
Trigon
Included Angle
80 Degrees
ANSI Code
WNMG432EUP
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
P
Chip-Breaker Code
EUP
Manufacturer Grade
AC830P
Cutting Application
Turning
Measurement System
Fractional Inch
Features
Fracture Resistant, Wear Resistant
Insert Holding Type
Straight Hole
Finish - Machining
Al203+TiCN
Primary Material Application
Steel
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 1/2 in, Al203+TiCN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.