Shop WALTER

Diamond Turning Insert, Diamond, 4, CCMT, 2, Carbide

  • Mfr # 6836821
  • Zoro # G7917710

product price: 
$
21.99
/ea
Sold in multiples of 10 for $219.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6836821
Zoro #
G7917710
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT120408-MM4 WSM10S
Steel (P) Compatibility
Yes
Coating
PVD
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
CCMT432
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
No. of Edges
2
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiAlN+Al2O3+Al
Shape
Rhombic
Chip-Breaker Code
MM4
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
ANSI Code
CCMT432-MM4 WSM10S
Manufacturer Grade
WSM10S
Number of Cutting Edges
2
Material - Machining
Carbide
Included Angle
80 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.217"
Nose Radius
0.0310"
Cutting Edge Length
12.90mm
Depth of Cut
0.50 to 3.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CCMT432-MM4 WSM10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.