Door and Butt Hinge, Steel, Full Mortise Mounting, 1 1/4 in Leaf W x 3 1/2 in Leaf H

  • Mfr # 3½x3½ 1400 26D

  • Zoro # G3775779


product price:  $3.69
/ea
Sold in multiples of 2 for $7.38

Key Features

Corners
Square
Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.099 in
Door Leaf Width
1 1/4 in
Holes per Leaf
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3½x3½ 1400 26D
Zoro #
G3775779
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.099 in
Door Leaf Width
1 1/4 in
Pin Dia.
0.12 in
Required Door Thickness
1-5/8" to 1-3/4"
Width
3 1/2 in
Frame Leaf Width
1 1/4 in
Door Leaf Length
3 1/2 in
Frame Leaf Length
3 1/2 in
Height
3 1/2 in
Door Thickness
1-5/8 in to 1-3/4 in
Leaf Thickness
0.099 in
Overall Width
3 1/2 in
Frame Leaf Height
3 1/2 in
Door Thickness - Minimum
1 3/4 in
Pin Diameter
1/8 in

Details

Corners
Square
Finish
Satin Chromium
Holes per Leaf
3
Load Capacity
150 lb
Material
Steel
Mounting
Full Mortise
Range of Motion
180 Degrees
Features
For Lightweight Doors, Supplied with All Wood Screws as Standard
Pin Type
Barrel
Pin Material
Steel
Bearing Type
Sleeve
Color
Silver
Hardware
Yes
Item
Door and Butt Hinge
Holes
With
Ligature Resistant
No
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
Range of Motion - Maximum
180 Degrees
Corner Type
Square
ANSI/BHMA Finish
Satin Chromium-Plated
Number of Holes per Leaf
3
Mounting Style
Full Surface

Description

Butt Hinge, Steel, Satin Chrome Finish, 150 lb Load Capacity, 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 1 1/4 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.099 in Door Leaf Thickness, Not Applicable Frame Leaf Thickness, Sleeve Bearing Type, Square Corners, Yes Hardware, Features For Lightweight Doors, Supplied with All Wood Screws as Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.