Float Valve, 3/4 in., Bulkhead, MNPT

  • Mfr # R700L-3/4

  • Zoro # G3780065


product price:  $55.85
/ea

Key Features

Pipe Size
3/4"
Connection Type
MNPT
Body Material
Brass
Valve Material
Brass
Valve Flow - Flow (1)
32.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R700L-3/4
Zoro #
G3780065
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Size
3/4"
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in

Details

Item
Float Valve
Connection Type
MNPT
Body Material
Brass
Valve Material
Brass
Valve Flow - Flow (1)
32.5 gpm
Valve Flow - Pressure (1)
65 psi
Max. Pressure
100 psi
Valve Flow - Flow (2)
40 gpm
Rod Thread
1/4 in -20
Valve Flow - Pressure (2)
85 psi
Mounting
Bulkhead
Max. Temp.
180 Degrees F
Includes
Locknut and Gasket
Flow Rate
21 gpm @ 35 psi, 32.5 gpm @ 65 psi, 40 gpm @ 85 psi
Seat Style
Single Seated
Valve Body Style
Angle
Includes Float and Rod
No Float and Rod
Arm Adjustability
Adjustable
Manufacturer Warranty
1 yr
Seal Material
Buna-N
For Media
Water
Connection Gender - Side 1
Male
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Maximum Pressure - Operating
100 psi
Connection Gender - Side 2
Male
Operating Temperature - Minimum
33 Degrees F
Operating Temperature - Maximum
180 Degrees F
Valve Series
R700

Description

Float Valve, Mounting Bulkhead, Size 3/4 in, Connection Type MNPT, Rod Thread 1/4 In.-20, Rod Length Not Applicable, Rod Material Not Applicable, Body Material Brass, Valve Flow - Pressure (1) 65 psi, Valve Flow - Flow (1) 32.5 gpm, Valve Flow - Pressure (2) 85 psi, Valve Flow - Flow (2) 40 gpm, Max. Pressure 100 psi, Max. Temp. 180 Degrees F, Includes Locknut and Gasket, Valve Material Brass, Float Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.