Valve, 3/4" Pipe Size, Bronze, 6"L, Standard

  • Mfr # 34-70XLDUC

  • Zoro # G3784678


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Inlet Size
3/4"
Connection Type
Double Union Female CU SWT
Body Material
Bronze
Max. Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-70XLDUC
Zoro #
G3784678
UPC #
612052077048
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3/4"
Inlet Size
3/4"
Length
6 in
Height
6 in
Overall Height
5 1/2 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in
Overall Width
2 13/16 in

Details

Connection Type
Double Union Female CU SWT
Body Material
Bronze
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
Item
Water Pressure Reducing Valve
Preset Pressure Settings
50 psi
Application
Commercial Use, Residential Use
Pressure Adjustment Range
25 to 75 psi
Strainer
Yes
Material
Lead Free Bronze
Compliance
ANSI/NSF 61
Standards
ASSE 1003, City of Los Angeles Approved, CSA, IAPMO
Valve Type
Standard
Factory Set Pressure
50 psi
Seat Material
Stainless Steel
NSF Certifications for Food and Drinking Water
NSF 61
Operating Pressure - Maximum
300 psi
For Media
Water
Includes Strainer
Strainer Included
Port Design
Full Port
Operating Pressure - Minimum
25 psi
Inlet Connection Gender
Female
Pilot Adjustment - Minimum
25 psi
Flow Rate - Continuous Maximum
25.1 gpm
Union Type
Double
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Fluid Temperature - Maximum
140 Degrees F
Inlet Connection Type
NPT
Pilot Adjustment - Maximum
75 psi

Description

Valve,3/4" Pipe Size,Bronze,6"L,Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.