Compressor Lubricant, NXT MIN 32, 5 gal.
Mfr # MSF2035003
Zoro # G3789882
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Compressor
Base
Mineral Oil
Container Type
Pail
ISO Viscosity Grade
32
Standards
OSHA HazCom Standard 29 CFR 1910.1200
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MSF2035003
Zoro #
G3789882
UPC #
816692025524
Country of Origin
United States
Dimensions
Container Size
5 gal.
Details
Sub-Category
Compressor
Item
Refrigeration Compressor Lubricant
Base
Mineral Oil
Container Type
Pail
ISO Viscosity Grade
32
Standards
OSHA HazCom Standard 29 CFR 1910.1200
Description
Compressor Lubricant,NXT MIN 32,5 gal.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.