Wall Plate, Number of Gangs: 2 gang Stamped Steel, Aged Bronze Finish, Bronze

  • Mfr # 149RRDB

  • Zoro # G3809700


product price:  $10.59
/ea

Key Features

Number of Gangs
2 gang
Color
Bronze
Material
Stamped Steel
Finish
Aged Bronze
Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
149RRDB
Zoro #
G3809700
UPC #
70686559758
Country of Origin
China

Dimensions

Length
7.5 in
Height
0.38 in
Width
3.87 in

Details

Item
Wall Plate
Number of Gangs
2 gang
Color
Bronze
Material
Stamped Steel
Finish
Aged Bronze
Special Features
Amerelle wallplates do more than just cover electrical boxes. They are an easy and inexpensive way to add a decorative accent to any room by matching or complementing other design elements such as cabinet hardware, plumbing and lighting fixtures, flo

Description

Made from stamped steel, this stylish wall plate adds simple elegance to your decor. Decorating with wall plates is an economical way to make great impact in your home. Manufactured by Amerelle, the leader in decorative wall plates and hardware.


  • • Chelsea series
  • • Complements bath and lighting fixtures
  • • Includes matching screws
  • • Easy to clean
  • • Aged Bronze steel
  • • 2 rocker

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.