Bifocal Safety Glasses, Matte Black 2.5 Diopter, Smoke Lens

  • Mfr # 12125

  • Zoro # G3860974


product price:  $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Lens Coating
Anti-Scratch
Frame Style
Half Frame
Lens Color
Smoke
Frame Color
Matte Black
UV Protection
99.9%
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12125
Zoro #
G3860974
UPC #
892214001887
Country of Origin
Taiwan, Province of China

Details

Item
Bifocal Safety Glasses
Diopter Strength
2.5
Lens Coating
Anti-Scratch
Frame Style
Half Frame
Lens Color
Smoke
Frame Color
Matte Black
UV Protection
99.9%
Standards
ANSI Z87.1
Polarized Lens
No
Diopter
2.5

Description

Crossfire Talon Bifocal Safety Eyewear, Package Quantity 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.