N73, Disposable Gloves, 2.00 to 2.99 mil Palm, Nitrile, Powder-Free, XL (10), 100 PK, Blue

  • Mfr # N734

  • Zoro # G3865705


product price:  $16.19
/pk 100, $0.16/ea

Key Features

Material
Nitrile
Palm Thickness
2.00 to 2.99 mil
Color
Blue
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N734
Zoro #
G3865705
UPC #
683438547349
Country of Origin
Malaysia

Dimensions

Size
XL
Palm Thickness
2.00 to 2.99 mil
Cuff Thickness
2 mil
Glove Length
9 1/2 in
Finger Thickness
3.9 mil
Length
9 1/2 in
Nominal Palm Thickness
2 mil
Glove Size and Cuff Length Style
XL/Standard
Size - Numeric
10
Size- Alpha
XL

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
N73
Sterile/Non-Sterile
Non-Sterile
Application
Life Sciences, Healthcare
Resists
Bacterial/Viral Penetration
Lining
Unlined
Aloe Inner Surface
No
Standards
ASTM F 1671, Class 1 Medical Device, FDA Biocompatibility, 510K Approved, ISO 9001 Certified QMS
Disposable Glove Grade
Exam, Medical
Metal Detectable
No
Features
Ambidextrous
Brand and Series
Ansell Microflex N73
Acceptable Quality Level (AQL)
1.5
Silicone-Free
Silicone-Free
Texture Location
Fingertips
Medical Glove Type
Exam
Texture
Grain
Anti-Static
Anti-Static Included
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Glove Treatments
Powder-Free
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color Blue, Cuff Style Beaded, Cuff Thickness 2 mil, Disposable Glove Type General Purpose, Features Ambidextrous, Finger Thickness 3.9 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 2.4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.