Exhaust Fan, 24 In, 115/230V

  • Mfr # 10D978

  • Zoro # G3898641


product price:  $606.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
24 in
CFM @ 0.000-In. SP
5,216 cfm
Phase
1
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10D978
Zoro #
G3898641
UPC #
190735109038
Country of Origin
China

Dimensions

Blade Dia.
24 in
Dimension B (In.)
8 in
Dimension A (In.)
28 in
Dimension D (In.)
24 1/2 in
Max. Depth (In.)
12 1/4 in
Flange Width (In.)
1 in
Dimension C (In.)
4 1/4 in
Venturi Depth (In.)
3 3/8 in
Height (In.)
28 in
Width (In.)
28 in
Overall Height
28 in
Overall Width
28 in
Duct Diameter
24 1/2 in
Venturi Depth
3 1/2 in
Blade Diameter
24 in
Flange Width
1 in
Overall Depth
12 1/4 in

Details

CFM @ 0.000-In. SP
5,216 cfm
Phase
1
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Aluminum
Voltage
115/230
Number of Speeds
1
Sones @ 0.000-In. SP @ 5 Ft.
18
Number of Blades
3
Item
Exhaust Fan
CFM @ 0.125-In. SP
4,622 cfm
Motor Insulation
Class B
Hz
60
Intake Guard No.
1WBU3
Fan Voltage
115/230V AC
Frame Material
Steel
Mounting Position
Vertical or Horizontal
Type
Commercial Direct Drive
Frame Finish
Galvanized
Fiberglass Wall Shutter No.
5C215
CFM @ 0.250-In. SP
3,604 cfm
For Use With
General Ventilation Applications
Bearing Type
Ball
Exhaust/Supply Fan Motor HP
1/3 hp
Speed Control
No
Aluminum Wall Shutter No.
3C308
Exhaust/Supply Fan Item
Exhaust Fan
Full Load Amps
3.3/1.8
Agency Compliance
UL and cUL Listed, AMCA
Sones @ 0.125-In. SP @ 5 Ft.
20
CFM @ 0.375-In. SP
2,968 cfm
Propeller Material
Aluminum
Motor RPM
1,100 RPM
Galvanized Wall Shutter No.
1C746
Max. Ambient Temp. (F)
104 Degrees F
Watts
248 W
Drive Package Included
No
Standards
AMCA, UL and cUL Listed
Vent Design
Ductless
Assembled
Assembled
Includes Motor
Yes
Fan Style
Panel
Exhaust Airflow @ 0.100 in SP
4,622 cfm
Nameplate Voltage
115/230V AC
Method of Construction
Stamped
Ventilation Type
Exhaust
Maximum Ambient Operating Temperature
104 Degrees F
Motor Horsepower
1/3 hp
Exhaust Airflow @ 0.000 in SP
5,216 cfm
Wattage
340 W, 360 W
Exhaust Airflow @ 0.250 in SP
3,604 cfm
Mounting Orientation
Horizontal, Vertical
Noise Level @ 0.125 in SP @ 5 ft
20 sones
Noise Level @ 0.000 in SP @ 5 ft
18 sones
Maximum Noise Level
18 sones
Electrical Connection
Hardwired
Exhaust Airflow @ 0.125 in SP
4,622 cfm
Motor Speed
1,100 RPM
Speed Controllable
No
Exhaust Airflow @ 0.375 in SP
2,968 cfm
Duct Shape
Round
Drive Type
Direct Drive
Guard Type
None
Includes Dehumidistat
No

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 24 1/2 in, Exhaust Airflow @ 0.000 in SP 5,216 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Type None, Includes Dehumidistat No, Maximum Noise Level 18 sones

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.