Insulated Multitap Connector, 4.47 In. L

  • Mfr # ISR-350B

  • Zoro # G3924033


product price:  $46.39
/ea

Key Features

Connector Type
In Line
For Wire Size
350 kcmil
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ISR-350B
Zoro #
G3924033
UPC #
662381954039
Country of Origin
United States

Dimensions

For Wire Size
350 kcmil
Hex Size
5/16 in
Min. Conductor Size
6 AWG
Stud Size
5/16 in
Length
4.47 in
Width
1.32 in
Max. Conductor Size
350 kcmil
Length (Straight Wireway)
4.47 in
Overall Length
4.47 in
Strip Length
1 3/8 in
Overall Width
1.19 in
For Stranded Copper Wire Size - Maximum
350 kcmil
For Stranded Copper Wire Size - Minimum
6 AWG
Conductor Cu Size Range
350 MCM – 10 AWG
Conductor Al Size Range
350 MCM – 10 AWG
Hex Wrench Size
5/16

Details

Item
Insulated Multitap Connector
Connector Type
In Line
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
400 in-lb
Head Style
Hex
Finish
Plastisol
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
cULus, UL 486A
Screw Material
Aluminum
No. of Ports
2
Max. Voltage
600V AC/DC
Tap Shape
T
Maximum Voltage
600 V
RoHS Compliant
Yes
Compatible with Product Type
Copper and Aluminum Cables
Special Features
Abrasion and Chemical Resistant, UV Resistant, Will Not Support Combustion
Minimum Operating Temperature
-49 Degrees F
Assortment
Black UV Coated Pre-Insulated Connectors
Temp Rating
90C, AL9CU
Wire Cable Class
Class B, Class C
Max Torque
400
Conductor Type
Copper, Aluminum
Al Conductor Max Amp
280
Certifications
cULus
Conductors Count
2
Cu Conductor Max Amp
350
Env Temp
Cold Temperature rated to -45C
Ul File No
E186991
Ul Standard
UL 486A/B

Description

Multitap Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 350 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 2, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus, UL 486A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.