Chemical Resistant Gloves, Nitrile, Full, Gauntlet, Blue, 10, 1 PR

  • Mfr # 58-010

  • Zoro # G3935124


product price:  $2.55
/pr
Sold in multiples of 12 for $30.60

Key Features

Color
Blue
Glove Materials
Nitrile
Glove Length
12 in
Length
11.8 in
Glove Thickness
11 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58-010
Zoro #
G3935124
UPC #
20076490616902
Country of Origin
Sri Lanka

Dimensions

Glove Size
10
Glove Length
12 in
Length
11.8 in
Glove Thickness
11 mil
Thickness
11 mil
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Series
AlphaTec(R) 58-010
Glove Texture
Raised Diamond
Supported / Unsupported
Unsupported
Brand and Series
Ansell AlphaTec(R) 58-010
Insulated
Not Insulated
EN ISO 374 Chemical Rating
Type B -JKL
Glove Coating Coverage
Full
Glove Coating Material
Nitrile
Chlorinated/Non Chlorinated
Chlorinated
EN 388 Impact Rated
EN 388 Impact Rated
Anti-Static
Anti-Static Included
Glove Coating Color
Blue
ANSI/ISEA Abrasion Level
4
Silicone-Free
Contains Silicone
Glove Liner Material
Unlined
Biodegradable
Non-Biodegradable

Description

Chemical-Resistant Gloves, 11 mil, 12 in, Glove Size 10, Color Blue, Unsupported, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.