Pipe Coupling, 1-1/2 in, 316 Stainless Steel, Polished, Axial Movement, 232 psi

  • Mfr # G20301-SI

  • Zoro # G3941371


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G20301-SI
Zoro #
G3941371
UPC #
-
Country of Origin
Switzerland

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Bolt Size
48mm Hex
Fitting Length
2-13/32"
Pipe Size (Fittings)
1-1/2"
Pipe Fitting Length
2-13/32"
Overall Length
2 3/8 in
Fitting Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Pipe Coupling
Max. Pressure
232 psi
Temp. Range
-4 Degrees to 180 Degrees F
Number of Bolts
2
Standards
ANSI, ASTM 1476, AWWA C227-07, ISO, NP-15837/15838
Specific Pipe Fitting Shape
Coupling
Bolt Material
316 Stainless Steel
Gasket Material
Nitrile
Application
Air, Natural Gas, Non-Potable Water, Propane
Low Lead Certified Standard
Yes
Finish/Coating
Polished
Includes Seal
Yes
Low Lead Compliance Level
Compliant
Material Grade
316
Color
Silver
Seal Material
Nitrile
Maximum Operating Pressure
232 psi
Seal Type Included
Standard
For Movement Type
Axial

Description

The STRAUB - G20301-SI is a stainless steel pipe coupling designed to join two pipes or tubes in a straight line, maintaining continuous flow. Constructed from 316 stainless steel with a polished finish. Seal material: nitrile; included in assembly. Two 316 stainless steel bolts sized at 48mm Hex. Media compatibility: air, natural gas, non-potable water, and propane per manufacturer specifications. The fitting has a nominal pipe size of 1-1/2 inches and an Overall Length: 2-13/32 inches. It operates within a temperature range of -4 to 180 degrees Fahrenheit and supports a maximum operating pressure of 232 psi. Key Features:

  • Material Grade: 316 Stainless Steel
  • Polished surface finish
  • Seal material: nitrile; included in assembly
  • Bolt Size: 48mm Hex, two bolts supplied, made of 316 Stainless Steel
  • Nominal Pipe Size: 1-1/2 inches
  • Overall Length: 2-13/32 inches
  • Maximum Operating Pressure: 232 psi
  • Temperature Range: -4 to 180 degrees Fahrenheit
  • Approved for low lead compliance
  • Axial movement connection compatibility: per product specifications
  • Complies with ANSI, ASTM 1476, AWWA C227-07, ISO, NP-15837/15838 standards

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.