1-1/4" Threaded Low Lead Brass Swing Check Valve

  • Mfr # UP0967000114

  • Zoro # G3942005


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Connection Type
Threaded
Connection
Threaded
Body Material
Brass
Sub-Category
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UP0967000114
Zoro #
G3942005
UPC #
697988642935
Country of Origin
China

Dimensions

Pipe Size
1 1/4"
Width
1-3/4"
Length
2.72"
Pipe or Tube Size - Check Valves
1 1/4 in
Overall Height
2-29/32"
Size
1 1/4"
Overall Length
2.72 in
Pipe or Tube Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in
Height - Cap to Inlet Center
2 in
Connection Size - Side 2
1 1/4 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
Brass
Sub-Category
Brass
Cracking Pressure - Check Valves
0.500 psi
Seat Material
Brass
Cap to Inlet Center
2 in
Max. Temp.
153 Degrees F
Item
Swing Check Valve
Mounting Orientation - Check Valves
Horizontal, Vertical
Seal Material - Check Valves
Brass
Mounting Position
Multi Positional
Flow Design
Single
Max. Steam Pressure - Valves
Not Rated
Body Material - Valves
Brass
Connection Type - Check Valves
FNPT x FNPT
Min. Temp. - Valves
-20 Degrees F
Application - Valves
General Purpose
Full Flow - Valves
Yes
Max. Temp. - Valves
150 Degrees F
Material of Construction
Low Lead Brass
Max. Pressure
200 psi WOG
Standards
NSF/ANSI 372
Item - Check Valves
Check Valve
Flow - Valves
54.00 gpm
Cracking Pressure
0.5 psi
Mechanism and Body Design
Inline Swing
Max. Water Pressure - Valves
200 psi @ 150 Degrees F
Seat Material - Check Valves
Metal
Seal Material
Brass
Flow
54 gpm
Mounting Orientation
Horizontal, Vertical
Type
Swing
Vacuum Service Rating
Not Rated
For Media
Gas, Oil, Water
Valve Body Style
Inline
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-20 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Coefficient of Volume (Cv)
54
Connection Type - Side 1
NPT
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Silent Check
Standard
Check Mechanism
Swing
Operating Temperature - Maximum
150 Degrees F
Maximum Pressure - Operating
200 psi
Check Mechanism Material
Brass
Includes Counterweight
No Counterweight
Connection Type - Side 2
NPT
Valve Series
UP967

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Brass, Pipe or Tube Size 1 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Brass, Max. Temp. - Valves 150 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Metal, Flow - Valves 54 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.