Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # LSE1A

  • Zoro # G3945471


product price:  $238.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LSE1A
Zoro #
G3945471
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.75"
Actuator Length
1.3 in
Body Width - Limit Switch
1.62 in
Body Height - Limit Switch
2.95 in
Height
4.20"
Actuator Length - Limit Switch
1.3 in
Body Depth - Limit Switch
1.75 in
Width
1.62"
Connection Size
1/2 in. NPT
Overall Depth
2.44 in
Overall Width
1.62 in
Body Depth
1.75 in
Mounting Hole Diameter
0.2 in
Body Width
1.62 in
Body Height
2.95 in
Overall Height
4.2 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Wiring Entry
1/2"-14 NPT
IP Rating
IP65, IP66, IP67
Actuator Style (Limit Switch)
Plunger
Actuator Location
Side
Series
HDLS
Voltage Rating
600VAC/250VDC
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Boot Sealed Actuator (Limit Switch)
No
Operating Force
6.0 in-lb
Contact Form - Limit Switch
1NC/1NO
Basic Actuator Style (Limit Switch)
Plunger
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Standards
CCC, CE, CSA, UKCA, UL Listed
Operating Temp. Range
10 Degrees to 200 Degrees F
Movement
Linear, Side
NEMA Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Body Material
Zinc
Actuator Location (Limit Switch)
Side
Electrical Connection
Screw Terminals
Contact Form
1NO/1NC
AC Contact Rating
10 A @ 600 V
Amps
10
Actuator Style
Plunger
Limit Switch Style
Heavy Duty Limit Switch
Mounting Hole - Limit Switch
(2) 0.20 in dia
Body Style (Limit Switch)
Miniature
Boot Sealed Actuator - Limit Switch
No
DC Contact Rating
10 A @ 250 V
Stem Thread - Limit Switch
No Stem
Travel
Maximum Differential Travel 0.045 in, Maximum Pretravel 0.07 in, Minimum Over Travel 0.19 in
Number of Poles
1
Differential Travel
0.03 in
Connection Type
Threaded Entry
Head Action
Spring Return, Standard
Pre-Travel - Travel To Operate
0.1 in (2.54mm) PT
Type
Heavy Duty Plug-In Limit Switch
Electrical Rating - VAC/DC
10A 600Vac (Vdc Rated)
Head/Operator
Side Push Button
Current Rating - nominal
10A
Body Construction
Die Cast Zinc
Differential-Travel - Travel To Reset
0.025 in (0.64mm) DT
Operator Configuration
Standard
Over-Travel/Total-Travel
0.19 in (4.83mm) OT
Rating - NEMA
NEMA 4X,6P
Poles/Contacts
SPDT 1NO 1NC
Operating Temperature - min
10 deg F (-12 deg C)
Operating Temperature - max
200 deg F (94 deg C)
Body Configuration
Plug-In
Directional Movement
Linear
Action
Momentary
Pretravel
0.1 in
Resistance Properties
Corrosion Resistant
Overtravel
0.19 in
Mounting Hole Horizontal Center to Center Distance
60 mm
Operating Force - Maximum
26.7 N
Boot Sealed Actuator
No Boot Included
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
10 Degrees F
Mounting Style
Surface
Mounting Hole Vertical Center to Center Distance
30 mm
Number of Mounting Holes
2
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6, 6P

Description

Plug-In Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.3 in, Body Height - Limit Switch 2.95 in, Body Width - Limit Switch 1.62 in, Body Depth - Limit Switch 1.75 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 3, 4, 4X, 6, 6P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.