Radial Ball Bearing, 6205 Industry Number, Double Shielded, 25 mm Dia, Alloy Steel

  • Mfr # 6205F604

  • Zoro # G3951141


product price:  $81.45
/ea
Free Shipping & Returns

Key Features

Bearing Type
Shielded
Single Row/Double Row
Single Row
System of Measurement
Metric
Seal/Shield Type
Double Shielded
Bore Dia.
25 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6205F604
Zoro #
G3951141
UPC #
341352012618
Country of Origin
Türkiye

Dimensions

Bore Dia.
25 mm
Outside Dia.
52 mm
Width
15 mm
Bore Diameter
25 mm
Outside Diameter
52 mm
Outer Ring Width
15 mm
Outside Dia. Tolerance
+0/-13 micron
Bore Diameter Tolerance
+0/-10 micron
Outside Diameter Tolerance
+0/-13 micron
Fillet Radius
1 mm

Details

Item
Radial Ball Bearing
Bearing Type
Shielded
Single Row/Double Row
Single Row
System of Measurement
Metric
Seal/Shield Type
Double Shielded
Type
Deep Groove Ball Bearing
Bearing Industry Number
6205
ABEC Rating
1
Closure
Double Shielded
Number of Rows
1
Ring Material
Alloy Steel
Ball Material
Alloy Steel
Cage Material
Steel
Bearing Material
Steel
Lubrication
Dry Powder
Seal Material
Viton
Max. RPM
50 RPM
ABEC Tolerance
1
Shield Material
Steel
Temp. Range
390 Degrees to 660 Degrees F
Industry Number
3VX630
Bore Tolerance
+0/-10 micron
Maximum Speed
50 RPM
ISO Rating
Class 0
Lubricant Material
Dry Powder
Finish
Chrome Plated
Includes Retaining Ring
No
Cage Type
Pressed
Maximum Temperature
1220 Degrees F
Dynamic Radial Load Capacity
3485 lbf
Application
High Heat Application
Static Radial Load Capacity
7,850 N
Minimum Temperature
-40 Degrees F
Retaining Ring Groove
No
Resistance Properties
Corrosion Resistant

Description

Radial Ball Bearing, Bearing Industry Number 6205, Bore Diameter 25 mm, Closure Double Shielded, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application High Heat Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Cage Type Pressed, Dynamic Radial Load Capacity 15,500 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.