1/2" FNPT Bronze Ball Valve 2-Way

  • Mfr # 77CLF10301A

  • Zoro # G3956517


product price:  $25.19
/ea

Key Features

Ball Material
Lead Free Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77CLF10301A
Zoro #
G3956517
UPC #
670750362484
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
2.29 in
Handle Length
3.82 in
Connection Size - Side 1
1/2 in
Handle Height
1.79 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in

Details

Ball Material
Lead Free Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Standards
CRN, Material Quality C89836 (Lead-Free)
Max. Pressure
600 PSI CWP
Compliance
MSS SP-110
Hose I.D.
1/2 in
Handle Type
Lever
Ball Valve Product Group
Manual
Handle Material
PVC, Zinc-Plated Steel
Temp. Range
-20 Degrees to 450 Degrees F
Stem Material
PTFE
Body Material
Bronze
Seat Material
PTFE
Stem Type
Blowout Resistant
Features
Dezincification Resistant
Seal Material
RPTFE
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Vacuum Service Rating
29 in Hg
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
NSF Certifications for Food and Drinking Water
NSF 61
Color - Valve Body
Bronze
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Steam
150 PSI WSP
Connection Type - Side 2
NPT
Cleaned and Bagged
Not Cleaned and Bagged
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Handle
Yellow
Coefficient of Volume (Cv)
16
Operating Temperature - Maximum
450 Degrees F
Handle - Locking
Non-Locking
Valve Series
77C

Description

Manual Two-Way Ball Valve, Body Material Brass, Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.